Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Scalloped Variety Border Set - 4 Rainbow Themed Packs
Mfr # 144031
Zoro # G7965895
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Includes 52 strips
- Recommended Grade Grade PK-8
- Recommended Age 4-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 144031
- Zoro # G7965895
- UPC # 44222168117
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Includes | 52 strips |
Recommended Grade | Grade PK-8 |
Recommended Age | 4-13 Years |
Description
Showcase displays, class creations, bulletin boards, windows, student work, and more with these versatile scalloped borders. Perfect to use alone or in layers, each border design comes in a pack of thirteen 3' x 2.25" strips for a total length of 39 feet per pack! Set includes one pack each of the following styles: Rainbow, Colorful Dots, Big Rainbow Dots, and Rainbow Swirls for a total of 156 feet of border!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- BOSTITCH B8 PowerCrown Premium Staples - 3/8" (9mm), PK5000 (STCR21153/8)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- SHARPIE Red Permanent Marker, Chisel Tip, 12 PK (38202)
- CARSON DELLOSA World of Eric Carle™ Positive Character Traits Mini Bulletin Board Set (110460)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- CARSON DELLOSA All About Time Bulletin Board Set, Grade 1-5 (110473)
- CARSON DELLOSA World of Eric Carle™ Alphabet Bulletin Board Set (110454)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- TREND ENTERPRISES U.S. Presidents Bulletin Board Set (T8065)
- Carson Dellosa Bulletin Board & Classroom Decorations