Shop All Notebooks & Journals
Carson Dellosa
Rectangle Blank Book, 7in x 10in, Grade K-3, Paperback, PK12
Mfr # 0742403890
Zoro # G7546247
product price: $14.45
/pk 12, $1.20/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 blank books
- Recommended Age 4+ Years
- Color White
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 0742403890
- Zoro # G7546247
- UPC # 13587279745
- Country of Origin United States
- Category Notebooks & Journals
Details
Includes | 12 blank books |
Recommended Age | 4+ Years |
Color | White |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Featuring a soft, yet durable construction, the 16-page Rectangle Blank Book for Young Authors makes the perfect blank canvas for budding writers and artists.
There are endless possibilities with the Rectangle Blank Book for Young Authors. Featuring 16 blank, unlined pages that are ready for anything from imaginative stories to colorful illustrations, this book offers students a place to showcase their artistic skills.
Great for independent or group participation, the Rectangle Blank Book for Young Authors makes learning a fun, engaging experience that inspires plenty of creativity. Measuring 7" x 10", each of these 16-page books feature a soft cover and durable construction. Great for journaling, drawing, sticker collections, and more, these inexpensive books give imaginative young learners a great space to explore their creativity. Pack of 12 books.
Students can use these books in either landscape or portrait layout, and they're also perfect for:
• journaling
• smash books
• flip books
• artwork
• special projects
• poetry
• sticker collections
There are endless possibilities with the Rectangle Blank Book for Young Authors. Featuring 16 blank, unlined pages that are ready for anything from imaginative stories to colorful illustrations, this book offers students a place to showcase their artistic skills.
Great for independent or group participation, the Rectangle Blank Book for Young Authors makes learning a fun, engaging experience that inspires plenty of creativity. Measuring 7" x 10", each of these 16-page books feature a soft cover and durable construction. Great for journaling, drawing, sticker collections, and more, these inexpensive books give imaginative young learners a great space to explore their creativity. Pack of 12 books.
Students can use these books in either landscape or portrait layout, and they're also perfect for:
• journaling
• smash books
• flip books
• artwork
• special projects
• poetry
• sticker collections
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 240 NAT, 72MMX450Ft, PK10 (K7000P426)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- CARSON DELLOSA One World Note Cards with Envelopes, 120PK (151106)
- CARSON DELLOSA Aim High Notepad, PK6 (151298)
- SWINGLINE GBC 2" Standard Spines, 500 Pg, Pk50 (4200022)
- SCHOOL SMART Skip-A-Line Ruled Writing Paper, 1/2 Inch Ruled Long Way, 11 x 8-1/2 Inches, 500 Sheets (774)
- COOLCRAFTS Primary Composition Book Full Page (CO3481594)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- SAX Book Making Chipboard Covers, 6 x 9 Inches, Pack of 24 PK (S10112)
- Carson Dellosa Notebooks & Journals