Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Pumpkin Patch Bulletin Board Set
Mfr # 610048
Zoro # G7548590
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-2
- Recommended Age 4-8 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 610048
- Zoro # G7548590
- UPC # 44222207526
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 32 pieces |
Recommended Grade | Grade PK-2 |
Recommended Age | 4-8 Years |
Material | Paper |
Description
The perfect way to decorate your classroom from Halloween through Thanksgiving, the Pumpkin Patch bulletin board set will get the fall season started in style. This colorful autumn bulletin board set includes everything you need to decorate for the harvest season: a scarecrow (approximately 16.25" x 21.5"), 2 crows, 18 fall leaves, 1 sign, 10 pumpkin accents (2 pumpkins with a mouse accent, 7 pumpkins, and 1 triple piece pumpkin accent), a pumpkin basket, and a resource guide.
Illustrations © Dianne J. Hook. Published by Carson-Dellosa Publishing, LLC. © Carson-Dellosa Publishing, LLC.
Illustrations © Dianne J. Hook. Published by Carson-Dellosa Publishing, LLC. © Carson-Dellosa Publishing, LLC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Numbers superShapes Stickers, PK4800 (T46036)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 48"x31", WE (QRTM4831)
- ZERUST 24" x 36" Poly Bags, PK 150 (025-F-00010)
- DECKER TAPE PRODUCTS Label, DL3242, SCRAP, 2" X 3" (DL3242)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- CARSON DELLOSA Be More Descriptive Chartlets (114110)
- CARSON DELLOSA Scalloped Variety Border Set - 4 Rainbow Themed Packs (144031)
- CARSON DELLOSA The Writing Process Bulletin Board Set, Grade 3-8 (110014)
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- TEACHER CREATED RESOURCES Clingy Thingies® Motivational Gallery Signs, 20 Pieces (TCR77871)
- Carson Dellosa Bulletin Board & Classroom Decorations