Shop All Books
Carson Dellosa
Pre-Algebra Resource Book, Grade 6-8, Paperback
Mfr # 4323
Zoro # G7545328
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 book
- Material Paper
- Recommended Grade Grade 6-8
- Color Multi
- Recommended Age 11-14 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 4323
- Zoro # G7545328
- UPC # 44222153304
- Country of Origin United States
- Category Books
Details
Includes | 1 book |
Material | Paper |
Recommended Grade | Grade 6-8 |
Color | Multi |
Recommended Age | 11-14 Years |
Description
Challenge capable students while also helping those who need extra Pre-Algebra practice. Topics in this middle school math book include these fundamental algebra skills: integers, fractions and mixed numbers, decimals and estimation, graphing, ratios, percents, rational numbers, and square roots. This comprehensive resource supports NCTM standards and also includes practice pages, assessment tests, reproducible grid paper, and an answer key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- SWINGLINE Business Stapler, 20 Sheet, Burgundy (S7074718G)
- EUREKA Blue Harmony Welcome Banners - Vertical (849734)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 8", 2 mil, Clear, Pk1000 (5CNG7)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- Carson Dellosa Books