Shop All Arts & Crafts
Carson Dellosa
Positive Words Motivational Stickers, PK1440
Mfr # 0625
Zoro # G1424776
product price: $34.99
/pk 1440, $0.02/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-5
- Includes 1440 stickers
- Recommended Age 4-11 Years
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 0625
- Zoro # G1424776
- UPC # 194629030347
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK-5 |
Includes | 1440 stickers |
Recommended Age | 4-11 Years |
Material | Paper, Adhesive |
Description
Positive Words stickers are a small, fun way to brighten a student's day. Perfect for reward or recognition, these 1" x 1" motivational stickers are acid free and lignin free! Each pack includes 120 stickers. Sold as 12 packs for a total of 1440 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- BUSINESS SOURCE Label, Ij/Lsr, 2X4, We, 2500 2500PK (BSN26117)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- NEXT INNOVATIONS Mixed Starter Pack Sublimation Blanks (261518006)
- EXCEL BLADES Jewelers Saw Blade- #1/0, 12PK (20530IND)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- C.H. HANSON CH Hanson 10396 Blue Carpenters Chalk - Pack Of 72 (130344)
- CRAYOLA Washable Super Tips Markers, PK120 (BIN588106)
- MARSH Eco Friendly Stencil Ink, Quart, Black (70903)
- PRANG Paint, Tempera, Ready to Use, Prang, Gn (21604)
- Carson Dellosa