Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
One World Straight Borders, 36 Feet/Pack, PK6
Mfr # 108406
Zoro # G7958886
product price: $27.15
/pk 6, $4.52/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Age 4-13 Years
- Recommended Grade Grade PK-8
- Includes 78 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108406
- Zoro # G7958886
- UPC # 194629103447
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Age | 4-13 Years |
Recommended Grade | Grade PK-8 |
Includes | 78 strips |
Description
Give your bulletin board displays the perfect finishing touch with eye-catching border trim. The pack of One World Straight Borders includes 12 border strips, each measuring 3' x 3" for a total length of 36'. Sold as 6 packs for a total of 72 border strips (216 feet).
The global vibe of the One World collection cultivates a classroom where diversity, kindness, and compassion are always in style. Allow the universal message of Kindness, Peace, and Diversity to shine and inspire when this beautiful straight border is displayed in your classroom. Make sure to check out other One World products to create a cohesive classroom theme
The global vibe of the One World collection cultivates a classroom where diversity, kindness, and compassion are always in style. Allow the universal message of Kindness, Peace, and Diversity to shine and inspire when this beautiful straight border is displayed in your classroom. Make sure to check out other One World products to create a cohesive classroom theme
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Flags, Sign Here, Assorted, PK4 (684-SH)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Orange 12PK (SAN25006)
- DECKER TAPE PRODUCTS Label, DL2266, DO NOT DOUBLE STACK, 3" X 5" (DL2266)
- CARSON DELLOSA Kind Vibes Kindness Counts Mini Bulletin Board Set (110528)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- CARSON DELLOSA Amazing People - Courageous Kids Bulletin Board Set (110516)
- CARSON DELLOSA One World Together We Can Change the World Bulletin Board Set (110488)
- CARSON DELLOSA STEAM Careers Bulletin Board Set (110383)
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- MASTERVISION Magnetic Accessories, Weekdays, Black (BVCFM1007)
- Carson Dellosa Bulletin Board & Classroom Decorations