Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
One World Colorful Leaves Scalloped Borders, 39 Feet/Pack, PK6
Mfr # 108407
Zoro # G7958518
product price: $22.25
/pk 6, $3.71/ea
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-8
- Recommended Age 4-13 Years
- Material Paper
- Color Multi
- Includes 78 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108407
- Zoro # G7958518
- UPC # 194629103454
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-8 |
Recommended Age | 4-13 Years |
Material | Paper |
Color | Multi |
Includes | 78 strips |
Description
Give your bulletin board displays the perfect finishing touch with eye-catching border trim. This pack of One World Colorful Leaves Scalloped Borders includes 13 border strips, each measuring 3' x 2.25" for a total length of 39'. Sold as 6 packs for a total of 78 border strips (234 feet).
Bring the feel of the tropics to your classroom! With a scalloped trim and vibrant colorful leaves, these beautiful borders offer a glamorous touch of style to any bulletin board display. Make sure to check out coordinating One World products to create a cohesive classroom theme.
Bring the feel of the tropics to your classroom! With a scalloped trim and vibrant colorful leaves, these beautiful borders offer a glamorous touch of style to any bulletin board display. Make sure to check out coordinating One World products to create a cohesive classroom theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Mini, 5Tab, Write-On 5PK (AVE16180)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK25 (62907)
- TAYLOR Mechanical Compact Bench Scale 50 lb. Capacity (TS50)
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- CARSON DELLOSA Border Pocket Chart Storage, 5 Pockets (5652)
- CARSON DELLOSA Evidence-Based Reading and Writing Bulletin Board Set (110290)
- CARSON DELLOSA Amazing People - Latino Legends Bulletin Board Set (110515)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- Carson Dellosa Bulletin Board & Classroom Decorations