Shop All Arts & Crafts
Carson Dellosa
Multiplication Sticker Pack, Grade PK-5, PK288
Mfr # 168069
Zoro # G1421230
product price: $26.79
/pk 288, $0.09/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 6-11 Years
- Recommended Grade Grade 1-5
- Material Paper, Adhesive
- Includes 288 stickers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 168069
- Zoro # G1421230
- UPC # 194629080564
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 6-11 Years |
Recommended Grade | Grade 1-5 |
Material | Paper, Adhesive |
Includes | 288 stickers |
Description
Multiplication Study Buddies are the perfect size for binders and notebook cover concept reminders. They can be used for desktop references, homework helpers, study tools and center resources! Students will have ready reference to help with multiplication facts right at their fingertips! Each pack Includes 24 stickers. Sold as 12 packs for a total of 288 stickers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- EUREKA A Teachable Town Large Seasonal Tree House Bulletin Board Set (847796)
- ENCORE PACKAGING Front Action Sealer, Traditional (EP-1250-12)
- XSTAMPER Refill Ink Cartridges, 5/PK, Red 5PK (XST22011)
- PACON Array Card Stock, 65 lb., Lttr, Black, PK100 (101187)
- DOWLING MAGNETS Magnetic Arts And Crafts Bundle (735502)
- HANDY ART Acrylic Paint Half Gallon, Chrome Orange (102-025)
- SAX True Flow Crystal Magic Glaze, Northern Light, 1 Pint (S2672X)
- SUNWORKS Paper, Construction, 12" x 18", Red, PK50 (P6107)
- CREATIVITY STREET Colossal Stems, Assorted, PK150 (PAC7180-01)
- DO-A-DOT ART Washable Rainbow Dot Markers, 6 Colors (DAD101)
- Carson Dellosa