Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Mini Posters - Nonfiction Text Features 14 Poster Set, Grade 1-6
Mfr # 106011
Zoro # G7541758
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 14 mini posters
- Recommended Age 6-11 Years
- Recommended Grade Grade 1-6
- Material Paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 106011
- Zoro # G7541758
- UPC # 44222280079
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 14 mini posters |
Recommended Age | 6-11 Years |
Recommended Grade | Grade 1-6 |
Material | Paper |
Color | Multi |
Description
Create a positive classroom environment with attractive and eye-catching mini posters.
Enhance learning with a curriculum-rich visual reference. Featuring 14 mini posters (8.5" x 11"), the Nonfiction Text Features Mini Poster Set identifies the most common text features of nonfiction writing. This excellent curriculum resource makes it easy for students to distinguish between various nonfiction text features such as Caption, Glossary, Index, and more.
Create a positive classroom environment with attractive and eye-catching mini poster sets. Use the versatile posters together to create large displays or separately to create several small displays. Our captivating posters will brighten any classroom with lively colors and trending patterns. Look for coordinating products to accent your displays and create a cohesive classroom theme.
Enhance learning with a curriculum-rich visual reference. Featuring 14 mini posters (8.5" x 11"), the Nonfiction Text Features Mini Poster Set identifies the most common text features of nonfiction writing. This excellent curriculum resource makes it easy for students to distinguish between various nonfiction text features such as Caption, Glossary, Index, and more.
Create a positive classroom environment with attractive and eye-catching mini poster sets. Use the versatile posters together to create large displays or separately to create several small displays. Our captivating posters will brighten any classroom with lively colors and trending patterns. Look for coordinating products to accent your displays and create a cohesive classroom theme.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- BEST-RITE 48"x120" Magnetic Porcelain Whiteboard, Silver Frame (2029K)
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- CARSON DELLOSA World of Eric Carle Classroom Rules Chart (114302)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- CARSON DELLOSA Armor of God Chart (114291)
- CARSON DELLOSA Place Value Chart, Grade K-5 (114118)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- Carson Dellosa Bulletin Board & Classroom Decorations