Shop All Toys & Games
Carson Dellosa
Mini Judy® Clock Set, PK12
Mfr # 0768223202
Zoro # G5627956
product price: $19.35
/pk 12, $1.61/ea
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow, Red, Blue
- Material wood, plastic
- Recommended Grade K-3
- Recommended Age 5-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 0768223202
- Zoro # G5627956
- UPC # 89863090410
- Country of Origin China
- Category Toys & Games
Details
Color | Yellow, Red, Blue |
Material | wood, plastic |
Recommended Grade | K-3 |
Recommended Age | 5-9 Years |
Description
Best Seller! Wood miniatures of the Original Judy Clock. Movable plastic hands are easy for little hands to use. Teaching guide included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Titanium Bonded Scissors, 8" Bent (13731)
- BUSINESS SOURCE Locking D Ring View Binder 2" Binder Capacity Letter (26960)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, Window, PK500 (UNV35211)
- SCOTCH PACKNG TAPE 54.6YDX1.88"" (3850-2)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- CARSON DELLOSA Stem Challenge, Jr. Learning Cards, Grade PK-1 (140352)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- LEARNING RESOURCES Coding Critters MagiCoders Blazer (3104)
- Carson Dellosa Toys & Games