Shop All Toys & Games
Carson Dellosa
Listening Lotto - Community Helpers Board Game
Mfr # 846046
Zoro # G7545084
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Cardboard
- Includes 133 pieces
- Recommended Age 4-7 Years
- Recommended Grade Grade PK-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 846046
- Zoro # G7545084
- UPC # 44222209377
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Material | Cardboard |
Includes | 133 pieces |
Recommended Age | 4-7 Years |
Recommended Grade | Grade PK-1 |
Description
Reinforce listening and early reading skills, phonemic awareness, positional concepts, and much more with these Listening Lotto games! To play, students listen to the sounds on the CD and place tokens on the images on their game cards that match what they hear. Each game set includes 12 game cards (5.5" x 8.5" each) with 8 photos per card, 120 game tokens, an audio CD, and directions in English, Spanish, and French.
Key Education products are intended to engage and educate young and special learners, as well as assist teachers in building a strong and developmentally appropriate curriculum for these children. The product line—comprised of teacher/parent resource books, photographic learning cards, and other activity- and game-oriented materials—is designed to assist in Unlocking the Potential in Every Child.
Key Education products are intended to engage and educate young and special learners, as well as assist teachers in building a strong and developmentally appropriate curriculum for these children. The product line—comprised of teacher/parent resource books, photographic learning cards, and other activity- and game-oriented materials—is designed to assist in Unlocking the Potential in Every Child.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kraft Paper 48" x 900 ft., 40 lb. Basis Weight (5PGN5)
- BUSINESS SOURCE Nickel Plated Call Bell (01583)
- WESTWARD Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (3A530)
- SHARP Desktop Calculator, Printing, 12 Digit, Width: 9 7/8 in (SHRVX2652H)
- CARSON DELLOSA Mini Judy® Clock Set, PK12 (0768223202)
- CARSON DELLOSA Stem Challenge, Jr. Learning Cards, Grade PK-1 (140352)
- CARSON DELLOSA Learning to Sequence Game, 3-Scene Sets (140088)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- CARSON DELLOSA In a Flash USB, US Money, Ages 6-8, 229 Pages (109579)
- DIDAX Didax DD-195181 Cvc Spelling Board Games (DD-195181)
- Carson Dellosa Toys & Games