Shop All Arts & Crafts
Carson Dellosa
Ladybugs Shape Stickers, PK864
Mfr # 168028
Zoro # G7960566
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-3
- Material Paper, Adhesive
- Includes 864 stickers
- Recommended Age 4-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 168028
- Zoro # G7960566
- UPC # 194629034789
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK-3 |
Material | Paper, Adhesive |
Includes | 864 stickers |
Recommended Age | 4-9 Years |
Description
Perfect for reward or recognition, each pack of these acid-free and lignin-free stickers includes 72 stickers! Sold as 12 packs for a total of 864 stickers. Available in a wide variety of colors and shapes, stickers are an essential addition to any teacher's desk!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER P22 STAPLE 1/4"" 5050PK (224)
- C-LINE PRODUCTS Shop Ticket Holders, Stitched, Both Sides Clear, 50 Shts, 8.5x11, PK25 (46911)
- DIDAX UNIFIX® Cube Set, 500 pcs (2-21)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- CREATIVITY STREET Spring Clothespins, Natural, Extra-Large, 3.38in, PK300 (PAC3658-01)
- CREATIVITY STREET Glue Sticks, Purple, 1.41 oz., PK30 (PAC3388-30)
- TAMIYA PAINT Tamiya Paint TAM81325 XF-25 Acrylic Light Sea Gray (TAM81325)
- SAX True Flow Matte Glaze, Cloud White, Pint (FN301X)
- GLUE STIC Glue Stic, Washable, Nontoxic, Permanent Adhesive, 0.26 oz. (7170900166)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Raw Sienna (27518)
- PACON Tru-Ray® Construction Paper, Gray, 9x12in, PK500 (P103027)
- Carson Dellosa