Shop All Notebooks & Journals
Carson Dellosa
Kind Vibes Note Cards with Envelopes, 120PK
Mfr # 151105
Zoro # G805651114
product price: $23.29
/pk 120, $0.19/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 120 Pieces
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 151105
- Zoro # G805651114
- UPC # 194629114603
- Country of Origin China
- Category Notebooks & Journals
Details
Material | Paper |
Includes | 120 Pieces |
Color | Multi |
Description
Transform your classroom into a warm and welcoming space for all students with the bright, animated positivity of the Kind Vibes collection. Make sure to check out coordinating Kind Vibes products for a cohesive classroom theme. Use these cheerful note card sets to brighten someone's day with a handwritten note. Note cards featuring full-color designs on the front and back are blank inside with plenty of room to customize for any occasion. Write a note of appreciation, encouragement, or any other special thoughts to put a smile on anyone's face. Each pack includes: 10 cards (5" x 3.5", folded) and 10 envelopes (5.125" x 3.625"). Sold as 6 packs for a total of 60 cards and 60 envelopes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Handheld 6mm Slot Hole Punch (39283)
- ZORO SELECT Literature Mailers, 12 1/8" x 9 1/4" x 1 1/4", White, 50/Bundle (55VK81)
- ADAM EQUIPMENT Digital Compact Bench Scale 2600g Capacity (CQT 2601)
- UNITED SCIENTIFIC Laser Pointer Base with Holder (LSPB06)
- CARSON DELLOSA One World Note Cards with Envelopes, 120PK (151106)
- CARSON DELLOSA Aim High Notepad, PK6 (151298)
- SAMSILL 8-1/2 x 11" Notepad Holder, includes Writing Pad (SAM70820)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- BETTER OFFICE PRODUCTS Spiral Notebook, Sm Fat Book, Plastic Cvrs, 5.5in. x 4in. College Rule, 200 Shts, Asst'd Colors, 6PK (25906)
- MEAD PRODUCTS BOOK, THEME, 9.5X6,150SH (06900)
- MEAD PRODUCTS Cambridge, WIREBOUND ACTION PLANNER BUSINESS NOTEBOOK, DARK GRAY, 9.5 X 7.5, 80 SHEETS (06122)
- Carson Dellosa Notebooks & Journals