Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Kind Vibes Nameplates, 9.5in. x 2.875in., 216PK
Mfr # 122144
Zoro # G905651113
product price: $27.85
/pk 216, $0.13/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Recommended Age 4-11 years
- Material Paper
- Includes 216 Desk Nameplates
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 122144
- Zoro # G905651113
- UPC # 194629114535
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-5 |
Recommended Age | 4-11 years |
Material | Paper |
Includes | 216 Desk Nameplates |
Color | Multi |
Description
The Kind Vibes Nameplates for the classroom provide an easy way to label and organize for a successful school year. Transform your classroom into a warm and welcoming space for all students with the bright, animated positivity of the Kind Vibes collection. These convenient, nameplates are ideal for desk or cubby assignments, labels, work recognition, bookmarks and more! Make sure to check out coordinating Kind Vibes products to create a cohesive classroom atmosphere. Each nameplate measures 9.5" x 2.87" and features brightly colored rainbows that are sure to add a touch of optimism and cheer to the classroom. Each pack includes 36 nameplates. Sold as 6 packs for a total of 216 nameplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- AT-A-GLANCE 18"x24" Dry Erase Weekly Calendar, White (AW503028)
- HEY PLAY Hey Play 80-L0800 Electronic Listening Device for Science Exploration & Toy Spy Kits (80-L0800)
- SHARP Black Toner Cartridge 40K (BPNT70BA)
- CARSON DELLOSA Kids at Work Straight Borders, 36 Feet/Pack, PK6 (3315)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart, 51 Pockets, 26 x 37.25, Blue (158003)
- CARSON DELLOSA Books of the Bible Chart (114286)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- CARSON DELLOSA STEAM Careers Bulletin Board Set (110383)
- CARSON DELLOSA Big Tree with Animals Bulletin Board Set (110078)
- EUREKA Blue Harmony Calendar Bulletin Board Set (847548)
- Carson Dellosa Bulletin Board & Classroom Decorations