Shop All Name Badges
Carson Dellosa
Kind Vibes Name Tags, 240PK
Mfr # 150080
Zoro # G605651079
product price: $27.85
/pk 240, $0.12/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper, Adhesive
- Recommended Age 4+ years
- Recommended Grade Grade PK+
- Includes 240 Name Tags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 150080
- Zoro # G605651079
- UPC # 194629114597
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Material | Paper, Adhesive |
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Includes | 240 Name Tags |
Description
Whether on a field trip or in the classroom, Kind Vibes Name Tags provide a fun and easy way to organize. Make sure everything stays in order with Carson Dellosa's stylish name tags. Available in a variety of colors, self-adhesive name tags are perfect for labeling storage boxes, folders, cubbies, and shelves. Create a contemporary classroom by checking out coordinating Kind Vibes products. Each pack includes 40 self-adhesive name tags. Each 3" x 2.5" name tag features plenty of writing space amid a black border, a colorful HELLO, and a heart doodle for a little extra fun. Sold as 6 packs for a total of 240 name tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- ZORO SELECT Strap w/Buckle, Embossed, 17 ft. L, PK25 (16P026)
- MASTERVISION 36"x48" Porcelain Dry Erase Board (CR0801170MV)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- ADVANTUS Vertical Rigid ID Badge Holder, Blk, PK6 (97068)
- AVERY DENNISON Laser Self-Adhesive, Name Badge, Red, PK50 (5095)
- C-LINE PRODUCTS C-Line Products Standard Lanyard, Swivel Hook, Blue - 24/Set (89315-PK)
- SLP SLP SLP-FS Ceiling Firestop Spacer (SLP-FS)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- Carson Dellosa Name Badges