Shop All Name Badges
Carson Dellosa
Kid-Drawn Rainbow Name Tags, PK240
Mfr # 9476
Zoro # G4850650
product price: $26.49
/pk 240, $0.11/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material Paper, Adhesive
- Includes 240 name tags
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 9476
- Zoro # G4850650
- UPC # 194629081516
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Paper, Adhesive |
Includes | 240 name tags |
Recommended Age | 4+ Years |
Description
These convenient, self-adhesive name tags are ideal for labeling, reminders, calendar and homework notes, and more! Each pack features 40 name tags, measuring 3" x 2.5". Name tags are fun addition to any classroom! Sold as 6 packs for a total of 240 name tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A05-P01-A07)
- ROYAL TONER Toner For Brother TN436BK, Black, 6.5K VL (TN-436BK)
- ACCU-STAMP2 Stamp, Red, Mailed, 1-5/8"x1/2" (035586)
- AVERY Name Badge Kit w/Badges/Lanyards/Tickets, 25/PK, WE/CL/BK 25PK (AVE8520)
- SICURIX Heavy Duty ID Card Reel, 30" Extension, Black/Chrome (BAU68814)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK12 (75551)
- AVERY Avery® Hanging Style Name Badges, 3" x 4", Clear, 100/Box (74459)
- AVERY Avery® Name Badge Labels 2-1/3" x 3-3/8" for Laser/Inkjet Printers Red 400/Pack (5095)
- AVERY Avery® Name Badge Insert Refills, 2-1/4" x 3-1/2", White, 400 Inserts/Box (5390)
- DURABLE OFFICE PRODUCTS Durable® Shell-Style ID Card Holder, Vertical/Horizontal, With Reel, Clear, 10/Pack (801219)
- Carson Dellosa Name Badges