Shop All Books
Carson Dellosa
Interactive Notebooks: Math Resource Book, Grade 7
Mfr # 104911
Zoro # G9433682
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Interactive
- Subject Mathematics
- Recommended Grade 7
- Recommended Age 12-13 Year
- Number of Pages 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 104911
- Zoro # G9433682
- UPC # 44222251185
- Country of Origin United States
- Category Books
Details
Features | Interactive |
Item | Grade 7 Math Interactive Notebook |
Subject | Mathematics |
Recommended Grade | 7 |
Recommended Age | 12-13 Year |
Number of Pages | 96 |
Distribution Media | Book |
Description
Interactive Notebooks: Math for grade 7 is a fun way to teach and reinforce effective note taking for students. Students become a part of the learning process with activities about integers, proportions, expressions and inequalities, angle relationships, probability, and more! --This book is an essential resource that will guide you through setting up, creating, and maintaining interactive notebooks for skill retention in the classroom. High-interest and hands-on, interactive notebooks effectively engage students in learning new concepts. Students are encouraged to personalize interactive notebooks to fit their specific learning needs by creating fun, colorful pages for each topic. With this note-taking process, students will learn organization, color coding, summarizing, and other important skills while creating personalized portfolios of their individual learning that they can reference throughout the year. Spanning grades kindergarten to grade 8, the Interactive Notebooks series focuses on grade-specific math, language arts, or science skills. Aligned to meet current state standards, every 96-page book in this series offers lesson plans to keep the process focused. Reproducibles are included to create notebook pages on a variety of topics, making this series a fun, one-of-a-kind learning experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- ZORO SELECT Flat Corrugated Boxes, 20" x 16" x 4", Kraft, 25/Bundle (11R432)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 19", Kraft, 25/Bundle (11A748)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- PI KIDS Me Reader™ Box Set, PAW Patrol, 8 Books (9781503716926)
- Carson Dellosa Books