Shop All Books
Carson Dellosa
Interactive Notebooks - Math Resource Book, Grade 5
Mfr # 104650
Zoro # G1424408
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade 5
- Recommended Age 10-11 Years
- Includes 1 resource book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 104650
- Zoro # G1424408
- Country of Origin United States
- Category Books
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade 5 |
Recommended Age | 10-11 Years |
Includes | 1 resource book |
Description
In Interactive Notebooks: Math for fifth grade, students will complete hands-on activities about expressions, patterns, decimals, fractions, volume, the coordinate plane, and more. This book is an essential resource that will guide you through setting up, creating, and maintaining interactive notebooks for skill retention in the classroom. High-interest and hands-on, interactive notebooks effectively engage students in learning new concepts. Students are encouraged to personalize interactive notebooks to fit their specific learning needs by creating fun, colorful pages for each topic. With this note-taking process, students will learn organization, color coding, summarizing, and other important skills while creating personalized portfolios of their individual learning that they can reference throughout the year.
The Interactive Notebooks series spans kindergarten to grade 5. Each 96-page book contains a guide for teachers who are new to interactive note taking, lesson plans and reproducibles for creating notebook pages on a variety of topics, and generic reproducibles for creating even more notebook pages. The books focus on grade-specific math or language arts skills and are aligned to current state standards.
The Interactive Notebooks series spans kindergarten to grade 5. Each 96-page book contains a guide for teachers who are new to interactive note taking, lesson plans and reproducibles for creating notebook pages on a variety of topics, and generic reproducibles for creating even more notebook pages. The books focus on grade-specific math or language arts skills and are aligned to current state standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- DAMPRID Hanging Moisture Absorber No Scent 15.4 oz (FG80FFESB)
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Assorted Colors, 500 Sheets PK (CP09AS-SS)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- TREND ENTERPRISES Division 0-12 All Facts Skill Drill Flash Cards (T53204)
- Carson Dellosa Books