Shop All Books
Carson Dellosa
Interactive Notebooks - Math Resource Book, Grade 4
Mfr # 104649
Zoro # G1421258
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 resource book
- Color Multi
- Recommended Grade Grade 4
- Recommended Age 9-10 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 104649
- Zoro # G1421258
- Country of Origin United States
- Category Books
Details
Includes | 1 resource book |
Color | Multi |
Recommended Grade | Grade 4 |
Recommended Age | 9-10 Years |
Material | Paper |
Description
In Interactive Notebooks: Math for fourth grade, students will complete hands-on activities about place value, multiplication and division, fractions, measurement, angles, geometry, and more. This book is an essential resource that will guide you through setting up, creating, and maintaining interactive notebooks for skill retention in the classroom. High-interest and hands-on, interactive notebooks effectively engage students in learning new concepts. Students are encouraged to personalize interactive notebooks to fit their specific learning needs by creating fun, colorful pages for each topic. With this note-taking process, students will learn organization, color coding, summarizing, and other important skills while creating personalized portfolios of their individual learning that they can reference throughout the year.
The Interactive Notebooks series spans kindergarten to grade 5. Each 96-page book contains a guide for teachers who are new to interactive note taking, lesson plans and reproducibles for creating notebook pages on a variety of topics, and generic reproducibles for creating even more notebook pages. The books focus on grade-specific math or language arts skills and are aligned to current state standards.
The Interactive Notebooks series spans kindergarten to grade 5. Each 96-page book contains a guide for teachers who are new to interactive note taking, lesson plans and reproducibles for creating notebook pages on a variety of topics, and generic reproducibles for creating even more notebook pages. The books focus on grade-specific math or language arts skills and are aligned to current state standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 14.375 in. W X 8.375 in. H X 6.125 in. D Storage Organizer Polypropylene 9 compartments Blac (STST40709)
- BRADY Red Tag Station With Clipboard, Unfilled (122049)
- SHARPIE Permanent Marker, , Fine Point, 12/DZ, Black PK (SAN30051DZ)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (shredstar X10)
- CARSON DELLOSA STEM Challenges Learning Cards (140350)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- REMEDIA PUBLICATIONS Phonics For Older Students Book (800)
- Carson Dellosa Books