Shop All Toys & Games
Carson Dellosa
In a Flash - Plants
Mfr # 109565
Zoro # G005969620
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Flash drive/plastic
- Includes 1 Flash Drive
- Subject Plants
- Color Multi
- Recommended Grade Grade K-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 109565
- Zoro # G005969620
- UPC # 44222294434
- Country of Origin China
- Category Toys & Games
Details
Material | Flash drive/plastic |
Includes | 1 Flash Drive |
Subject | Plants |
Color | Multi |
Recommended Grade | Grade K-2 |
Recommended Age | 5-8 years |
Description
Are you in the process of lesson planning? What if everything you need to teach essential topics was conveniently packaged into one central device? Well, look no further! In a Flash: Plants is a complete unit on a flash drive and includes standards-based lessons, labs, a journal, practice activities, games, and more—in convenient formats. This instant solution helps busy teachers teach the basics of a plants unit such as parts of a plant, plant life cycles, and plant needs. This helpful resource includes two ebooks (How Do Plants Grow?, Life Cycles: Bamboo) and 191 total pages comprised of:
• Unit overview
• 5 comprehensive lessons with related labs
• Observation journal
• Interactive notebook & lapbook templates
• 16 vocabulary posters
• 4 practice games & activities
• STEM challenge with recording sheets
• Craftivity
• 2 plant songs
The In a Flash units were designed by teachers who know there is never enough time to devote to comprehensive lesson planning. These units, conveniently packaged on a flash drive, can help with teaching essential topics such as Plants, Money, Weather, Fractions, Animal Life Cycles, Multiplication, and more. Each themed unit includes standards-based lessons, labs or centers, a student journal, interactive notebook and lapbook templates, vocabulary posters, a STEM challenge, practice games and activities, anchor charts or ebooks, a craftivity, and more. Available to print in color or black and white, each In a Flash unit is an instant solution; we've done all the planning for you. Or, use the resources to complement and supplement your existing unit plans.
• Unit overview
• 5 comprehensive lessons with related labs
• Observation journal
• Interactive notebook & lapbook templates
• 16 vocabulary posters
• 4 practice games & activities
• STEM challenge with recording sheets
• Craftivity
• 2 plant songs
The In a Flash units were designed by teachers who know there is never enough time to devote to comprehensive lesson planning. These units, conveniently packaged on a flash drive, can help with teaching essential topics such as Plants, Money, Weather, Fractions, Animal Life Cycles, Multiplication, and more. Each themed unit includes standards-based lessons, labs or centers, a student journal, interactive notebook and lapbook templates, vocabulary posters, a STEM challenge, practice games and activities, anchor charts or ebooks, a craftivity, and more. Available to print in color or black and white, each In a Flash unit is an instant solution; we've done all the planning for you. Or, use the resources to complement and supplement your existing unit plans.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk1000 (5CNG5)
- NATIONAL CHECKING National Checking Label Permanent Color, PK4 (DCG-P24-4)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- CARSON DELLOSA Biology Workbook, Grades 6-12 (104643)
- KANE MANUFACTURING CO. INC Kane Sorting Panel 18" x 30" Pink (18"SORP PINK)
- Carson Dellosa Toys & Games