Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Hearts Cut-Outs, PK108
Mfr # 120172
Zoro # G4857084
product price: $18.55
/pk 108, $0.17/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 108 cut-outs
- Recommended Age 4-11 Years
- Color Multi
- Material Card Stock
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 120172
- Zoro # G4857084
- UPC # 194629077564
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Includes | 108 cut-outs |
Recommended Age | 4-11 Years |
Color | Multi |
Material | Card Stock |
Recommended Grade | Grade PK-5 |
Description
A budget-friendly way to decorate your classroom! The Hearts assorted Colorful Cut-Outs® are versatile by design—the pieces can be used for name tags, games, calendar activities, and more. Add flair to any environment by decorating with this festive and charming 36-piece set.
Encourage a love for learning with the Hearts assorted Colorful Cut-Outs®. This multipurpose set features 36 assorted hearts in a variety of designs and colors to give your classroom a lovely style!
A time-saving solution for adding fun and function to your learning environment, assorted colorful cut-outs can be used for accenting bulletin boards, message displays, and more! Designed to be versatile, these cut-outs can also serve as classroom labels, game pieces, name tags, cubby tags, door decorations, and reward cards. Cut-outs measure 6" x 6". Each pack includes 36 heart cut-outs, 3 each of 12 designs. Sold as 3 packs of cut-outs.
Encourage a love for learning with the Hearts assorted Colorful Cut-Outs®. This multipurpose set features 36 assorted hearts in a variety of designs and colors to give your classroom a lovely style!
A time-saving solution for adding fun and function to your learning environment, assorted colorful cut-outs can be used for accenting bulletin boards, message displays, and more! Designed to be versatile, these cut-outs can also serve as classroom labels, game pieces, name tags, cubby tags, door decorations, and reward cards. Cut-outs measure 6" x 6". Each pack includes 36 heart cut-outs, 3 each of 12 designs. Sold as 3 packs of cut-outs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- FLIPSIDE Oval Dry Erase Answer Paddles, 7in x 12in, PK6 (10032)
- OKI DATA Oki Data Americas- Inc. OKI41708210 Matrix Nylon Ribbon- for Microline 8810- Black (OKI41708210)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- CARSON DELLOSA World of Eric Carle Classroom Rules Chart (114302)
- CARSON DELLOSA All Are Welcome Our Strength Is Our Diversity Bulletin Board Set (110534)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- CARSON DELLOSA How to Wash Your Hands Chart (114021)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- EDUPRESS Classroom Clothesline Set (TCR62449)
- Carson Dellosa Bulletin Board & Classroom Decorations