Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Galaxy Constellations Scalloped Borders, 39 Feet/Pack, PK6
Mfr # 108381
Zoro # G7965335
product price: $34.99
/pk 6, $5.83/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-8
- Color Multi
- Includes 78 strips
- Recommended Age 4-13 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108381
- Zoro # G7965335
- UPC # 194629076789
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-8 |
Color | Multi |
Includes | 78 strips |
Recommended Age | 4-13 Years |
Material | Paper |
Description
Our Galaxy Constellations Scalloped Borders will add a stylish touch to classroom displays, message boards, bulletin boards, and more. Give your bulletin board displays the perfect finishing touch with scalloped borders. Galaxy Constellations Scalloped Border feature a vibrant skyscape accented with gold foil stars and constellations. With Carson-Dellosa's easy-to-customize classroom borders, creating unique displays is fun and easy. Cut and layer borders to add dimension or use individually for a classic style. Be sure to check out other Galaxy products to complement your classroom theme. Each pack includes 13 border strips, each measuring 3' x 2.25" for a total length of 39'. Sold as 6 packs for a total of 78 border strips (234 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Silver (M931)
- BOSTITCH B8 PowerCrown Premium Staples - 3/8" (9mm), PK5000 (STCR21153/8)
- UNI-BALL Rollerball Pen, Stick, Medium 0.7 mm, Black PK12 (40173)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- CARSON DELLOSA Mini Posters - Positive Character Traits Poster Set, 12 Pieces (106010)
- CARSON DELLOSA All About Time Bulletin Board Set, Grade 1-5 (110473)
- CARSON DELLOSA Ten Commandments Chart (114289)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- CARSON DELLOSA Phonics Bulletin Board Set (110443)
- CARSON DELLOSA Galaxy Combo Pack EZ Letters, 4-inch, PK657 (130089)
- BARKER CREEK Pink Lemonade 4" Letter Pop-Outs, 510/Set (3640)
- Carson Dellosa Bulletin Board & Classroom Decorations