Shop All Books
Carson Dellosa
French Resource Book, Grade 6-12, Paperback
Mfr # 1568226675
Zoro # G1427862
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 workbook (128 pages)
- Recommended Age 11+ Years
- Material Paper
- Color Multi
- Recommended Grade Grade 6+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 1568226675
- Zoro # G1427862
- UPC # 651468087937
- Country of Origin United States
- Category Books
Details
Includes | 1 workbook (128 pages) |
Recommended Age | 11+ Years |
Material | Paper |
Color | Multi |
Recommended Grade | Grade 6+ |
Description
A top-selling teacher resource line The 100+ SeriesTM features over 100 reproducible activities in each book!
Help your student form a solid understanding of the French language! Building on the basics French: Middle/High School covers these topics:
• common phrases
• functional vocabulary
• conjugation of verbs
• basic grammar
• sentence structure
Over 100 pages of reproducible activities get your students started on the path to speaking and writing French. The activities provided offer fun and varied exercises to practice concepts and vocabulary. Students learn to tell time formulate sentences conjugate verbs pose and answer questions and make comparisons—all while learning about French-speaking culture.
Help your student form a solid understanding of the French language! Building on the basics French: Middle/High School covers these topics:
• common phrases
• functional vocabulary
• conjugation of verbs
• basic grammar
• sentence structure
Over 100 pages of reproducible activities get your students started on the path to speaking and writing French. The activities provided offer fun and varied exercises to practice concepts and vocabulary. Students learn to tell time formulate sentences conjugate verbs pose and answer questions and make comparisons—all while learning about French-speaking culture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 8", Kraft, 25/Bundle (5GMK7)
- MELISSA & DOUG Spill-Proof Paint Cups, PK12 (1623)
- CARDINAL Binder Pocket, Zipper, Clear, PK3 (14201)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- CARSON DELLOSA Seasonal STEM Challenges Learning Cards (140351)
- CARSON DELLOSA Multiplication Tables (0 to 12) Jumbo Pad, 30 Sheets, Grade 2-5 (3102)
- THE CRITICAL THINKING CO Word Roots Beginning (03709BBP)
- Carson Dellosa Books