Shop All Toys & Games
Carson Dellosa
Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8
Mfr # 3924
Zoro # G100936626
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Card Stock
- Recommended Age 5-14 years
- Includes 104 Cards
- Recommended Grade Grade K-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 3924
- Zoro # G100936626
- UPC # 44222159221
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Card Stock |
Recommended Age | 5-14 years |
Includes | 104 Cards |
Recommended Grade | Grade K-8 |
Description
Carson Dellosa's Everyday Words Spanish Flash Cards present an easy fun way kids to master common words Spanish.
This two-sided card set features rounded corners easy sorting includes 104 set cards (6" x 3" each) 1 resource card. Each card has a rounded corner fast easy flipping.
Flash cards allow kids to develop critical thinking, decision-making, turn-taking, other skills while allowing them to learn a fun, hands-on way.
This two-sided card set features rounded corners easy sorting includes 104 set cards (6" x 3" each) 1 resource card. Each card has a rounded corner fast easy flipping.
Flash cards allow kids to develop critical thinking, decision-making, turn-taking, other skills while allowing them to learn a fun, hands-on way.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paper Punch, 2-Hole, Blk, 30 Sheet (2WFT7)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- KYOCERA KYOCERA/MITA ECOSYS M8124CIDN/8130CIDN YELLOW (TK8117Y)
- PANDUIT Laser/Ink Jet Label, 2x1.5, PK1000 (S200X150YAJ)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Skills for Success Spanish Resource Book, Grade 6-12, Paperback (4301)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 4-5, Paperback (704700)
- CARSON DELLOSA Summer Bridge Activities® Workbook, Grade 2-3, Paperback (704698)
- CARSON DELLOSA Skills for Success Algebra Resource Book, Grade 6-12, Paperback (4324)
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- LEARNING RESOURCES Giant Number Bonds Set, Ast PK (LRN5214)
- Carson Dellosa Toys & Games