Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Deluxe Bulletin Board Storage Bag, Clear/Blue, 30" x 24"
Mfr # 180000
Zoro # G5633294
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 27"
- Color Blue
- Includes Deluxe Bulletin Board Set1 x Bag
- Height 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 180000
- Zoro # G5633294
- UPC # 44222208288
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 12" |
Length | 27" |
Height | 0.38" |
Details
Color | Blue |
Includes | Deluxe Bulletin Board Set1 x Bag |
Material | Vinyl |
Recommended Age | Teacher Resource |
Description
Store and carry your classroom decoratives with the Deluxe Bulletin Board Storage Bag! It measures 30" x 24" and features: bound edges for extra strength, sturdy handle for easy transportation, hook and loop tape closure, clear vinyl for quick reference, and flame retardant material and durable construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width (KF-205H)
- AZAR DISPLAYS Six-Pocket Vertical Trifold Wall Mount Brochure Holder, PK2 (252067)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Red (WL-075-25-RD)
- CARSON DELLOSA Calendar Bulletin Board Set, One World, 134 Pieces (110486)
- CARSON DELLOSA Pumpkin Patch Bulletin Board Set (610048)
- CARSON DELLOSA All Are Welcome Our Strength Is Our Diversity Bulletin Board Set (110534)
- CARSON DELLOSA Armor of God Chart (114291)
- CARSON DELLOSA Be More Descriptive Chartlets (114110)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- PACON Learning Walls, World Map, 48in x 72in, 1 Piece (P0078770)
- Carson Dellosa Bulletin Board & Classroom Decorations