Shop All Name Badges
Carson Dellosa
Crayon Box Name Tags, 240PK
Mfr # 9412
Zoro # G605651109
product price: $29.95
/pk 240, $0.12/ea
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-3
- Includes 240 Nametags
- Recommended Age 4-9 years
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 9412
- Zoro # G605651109
- UPC # 194629056958
- Country of Origin United States
- Category Name Badges
Details
Color | Multi |
Recommended Grade | Grade PK-3 |
Includes | 240 Nametags |
Recommended Age | 4-9 years |
Material | Paper, Adhesive |
Description
These convenient, self-adhesive name tags are ideal for labeling, reminders, calendar and homework notes, and more! Available in a variety of prints, name tags are fun addition to any classroom! Each pack features 40 name tags, measuring 3" x 2-1/2". Sold as 6 packs for a total of 240 name tags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 8-1/2 x 11", 2" Expansion, Manila, Pk50 (UNV76300)
- DR SHRINK Dr. Shrink Vehicle Wrap, 36inW x 100'L, 5 Mil, Clear, 1 Roll (DS-36100CW)
- WESTWARD Stick Carton Staples, 3/8" Leg Length, 1/2" Crown, PK25000 (4PMG6)
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- WORKSTATIONPRO Neck Lanyard for Badges Ring Style 36 Black 24 per Box (TH949917)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- AVERY Avery® "Hello, my name is" Name Badge Labels, 2-11/32" x 3-3/8", Blue, 100 Labels/Pack (5141)
- TEACHERS AID Cavalier Spaniel Retractable Badge Reel Or Id Holder With Clip (TE237416)
- WORKSTATIONPRO Proximity ID Badge Holder- Vertical- 2 3/8w x 3 3/8h- Clear- 50/Pack (TH38945)
- C-LINE PRODUCTS Pressure Sensitive Badges, HELLO my name is, Blue, 3 12 x 2 14, 100BX Set of 10 BX, 1000PK (92235-CT)
- C-LINE PRODUCTS Name Tent Holder, Med, Rigid, 2.5x8.5", PK25 (87597)
- Carson Dellosa Name Badges