Shop All Toys & Games
Carson Dellosa
Color-Coded Judy® Demonstration Clock
Mfr # 0768225299
Zoro # G7548216
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 clock
- Material Wood, Metal
- Recommended Age 5-9 Years
- Recommended Grade Grade K-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 0768225299
- Zoro # G7548216
- UPC # 17257125295
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Includes | 1 clock |
Material | Wood, Metal |
Recommended Age | 5-9 Years |
Recommended Grade | Grade K-3 |
Description
Use this color-coded version of the Original Judy Clock to help teach time! It includes all the features of the Original Judy Clock with the addition of color-coded hands, the hour hand matches the color of the hour numerals (red) and the minute-hand matches the color of the minute tick marks (blue). Corresponding colored hands make it easier to teach time to the hour and to the minute. The permanently assembled wood clock measures 12.5" x 13.5" and includes a handy metal stand and teaching suggestions sheet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Magazine File, Red, PK2 (777-02)
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- CARSON DELLOSA In a Flash - Animal Life Cycles (109567)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- CARSON DELLOSA In a Flash USB, US Money, Ages 6-8, 229 Pages (109579)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Sentence Building Board Game, Grade K-2 (846026)
- CARSON DELLOSA Stem Challenge, Jr. Learning Cards, Grade PK-1 (140352)
- MELISSA & DOUG Catch + Count Fishing Game (5149)
- Carson Dellosa Toys & Games