Shop All Arts & Crafts
Carson Dellosa
Chart, Storage, 10-Pocket
Mfr # 5653
Zoro # G4482305
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Color Red
- Material Polyester; Nylon
- Height 47"
- Total Pockets 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 5653
- Zoro # G4482305
- UPC # 044222159320
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 14" |
Height | 47" |
Details
Item | Chart,Storage,10-Pocket |
Color | Red |
Material | Polyester; Nylon |
Total Pockets | 10 |
Pocket Chart Type | Storage |
Weight | 0.41 lbs |
Description
Chart,Storage,10-Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Heavy-Duty Stapler, 130 Sheet Capacity, Black (BOSB310HDS)
- STALWART 3.6V Cordless Electric Scissors, Red (75-PT2000)
- OFFICEMATE Aluminum Magnetic Clipboard (83217)
- ZORO SELECT Silicon Rubber Strips, 24 In (MH2LED601G)
- MARSH Stencil Roller Replacement Head, 3 In. L (30866)
- PAASCHE AIRBRUSH Paasche Airbrush MIL-3WC Wood Box Set with Mil All Three Heads (MIL-3WC)
- CRAYOLA Washable Sidewalk Chalk, 16 Count, PK6 (512016)
- CHARTPAK Numbers, Vinyl, Helvetica, 1", Black, PK44 (01130)
- TEACHER CREATED RESOURCES Polka Dots Numbers Stickers, PK720 (TCR3567)
- UNICORN SPIT Unicorn Spit, Midnights Blknss, Blk, 4 oz. (5770010)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Orange (67101)
- Carson Dellosa