Shop All Desk Chairs
Carson Dellosa
Chairback Buddy, w/Pocket Storage
Mfr # CD-158035
Zoro # G5415518
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Canvas; PVC
- Seat Color Blue/Red
- Seat Width 15"
- Back Height 19"
- Color Blue/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # CD-158035
- Zoro # G5415518
- UPC # 044222205515
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 15" |
Back Height | 19" |
Height | 19" |
Width | 15" |
Details
Seat Material | Canvas; PVC |
Seat Color | Blue/Red |
Color | Blue/Red |
Item | Chairback Buddy,w/Pocket Storage |
Material | Canvas; PVC |
Total Pockets | 7 |
Pocket Chart Type | Seatback Pocket Chart |
Description
Chairback Buddy,w/Pocket Storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72in W, Pole (E70.68.50)
- DREAMSEAT Office Chair 1000 with Philadelphia 76ers GC All White Logo (XZOC1000-PSNBA32101)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- OFFICESOURCE CoolMesh Collection Multi Function, Mid Back Chair with Seat Slider and Black Frame (7754ASNSFBK)
- ALERA Big and Tall Chair, Fabric, 20-1/2" to 24" Height, T-Bar Arms, Black (MT4510)
- ALERA Alera® Multifunction Mesh Chair - Fabric - Mid Back - Black - Elusion Series (ALEEL42ME10B)
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- Carson Dellosa Seating