Shop All Toys & Games
Carson Dellosa
Big Box of Easy-to-Read Words Board Game, Grade K-2
Mfr # 840011
Zoro # G7561638
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade K-2
- Recommended Age 5-8 Years
- Material Cardboard
- Includes 125 word puzzle pieces, 125 photo puzzle pieces, resource guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carson Dellosa
- MFR # 840011
- Zoro # G7561638
- UPC # 44222205621
- Country of Origin United States
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade K-2 |
Recommended Age | 5-8 Years |
Material | Cardboard |
Includes | 125 word puzzle pieces, 125 photo puzzle pieces, resource guide |
Description
Increase sight word recognition, develop phonics skills, improve fluency, build vocabulary, motivate young readers, and provide hands-on reading experiences! It includes 250 self-checking puzzle pieces—125 word puzzle pieces (approximately 1.5" x 2") and 125 photo puzzle pieces (approximately 2" x 2")—and a 4-page booklet with directions, teaching suggestions, and games.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 32" x 32" x 32", Kraft, 5/Bundle (11G173)
- ELECTRIDUCT Wire Loom Cable Insertion Tool Set for 3/8" to 2"- 5 Pieces (WL-TOOL-OR-SET)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Flipside Logo Student Erasers, PK12 (35030)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- CARSON DELLOSA Sign Language Flash Cards, Grade PK-8 (3927)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- CARSON DELLOSA Sight Words Bingo Board Game (140041)
- CARSON DELLOSA Color-Coded Judy® Demonstration Clock (0768225299)
- CARSON DELLOSA In a Flash USB, US Money, Ages 6-8, 229 Pages (109579)
- CARSON DELLOSA Stem Challenge, Jr. Learning Cards, Grade PK-1 (140352)
- TOY TIME Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel |Boys/Girls (179447RNC)
- Carson Dellosa Toys & Games