Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Alphabet Quick Stick Bulletin Board Set
Mfr # 119004
Zoro # G9433935
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 26 Precut Alphabet Pieces (6" x 8.5"), 1 x Header
- Recommended Age 4-8 Year
- Features Self-adhesive
- Theme/Subject Learning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 119004
- Zoro # G9433935
- UPC # 44222204044
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Includes | 26 Precut Alphabet Pieces (6" x 8.5"), 1 x Header |
Item | Bulletin Board Set |
Recommended Age | 4-8 Year |
Features | Self-adhesive |
Theme/Subject | Learning |
Skill Learning | Alphabet, Decoration |
Number of Pieces | 27 |
Description
You no longer need tape, staples, or push pins! The Quick Stick line is self-adhesive, sticking to most smooth surfaces like wood, metal, even painted cinder blocks. The bulletin board comes down as easily as it goes up—without damaging your walls. And, the best part is...it can be repositioned over and over again! The set includes (26) 6" x 8.5" precut alphabet pieces and a header.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Fabrikoid, 8-1/4" x 11" Size (970F-MX)
- STENS Power Rotary Scissors 385-581 For Idech Ask-Mw23 (385-581)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- WESTINGHOUSE Westinghouse Lighting 7724300 .5 in. X 24 in. White Down Rods (7724300)
- CARSON DELLOSA Armor of God Chart (114291)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- CARSON DELLOSA Growth Mindset Bulletin Board Set (110441)
- CARSON DELLOSA Math Strategies Mini Posters, Set of 14 (106039)
- CARSON DELLOSA All About Time Bulletin Board Set, Grade 1-5 (110473)
- CARSON DELLOSA Border Pocket Chart Storage, 5 Pockets (5652)
- LEARNING RESOURCES 2 & 4 Column Double-Sided Pocket Chart (2382)
- Carson Dellosa Bulletin Board & Classroom Decorations