Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Alphabet Nameplates, Grade PK-5, 36 Pieces, PK6
Mfr # 122006
Zoro # G2875515
product price: $29.39
/pk 6, $4.90/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.88"
- Length 9.50"
- Color Multi
- Includes 216 nameplates
- Height 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 122006
- Zoro # G2875515
- UPC # 194629056132
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 2.88" |
Length | 9.50" |
Height | 0.31" |
Details
Color | Multi |
Includes | 216 nameplates |
Recommended Age | 4-11 Years |
Recommended Grade | Grade PK-5 |
Description
These convenient, nameplates are ideal for desk or cubby assignments, labels, work recognition, bookmarks and more! Available in a variety of prints, nameplates are great addition to any classroom! Each pack features 36 nameplates, measuring 9.5" x 2.875" each. Sold as 6 packs for a total of 216 nameplates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSGRAVE PENCIL CO Duet Grading Pen, Fine Point, Red/Blue, PK24 (MUSDBUR)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 600 Ft. Tensioner/Sealer/Cutter (B.SSK.34.600)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNW1)
- CARSON DELLOSA Deluxe Scheduling Pocket Chart (158031)
- CARSON DELLOSA Pumpkin Patch Bulletin Board Set (610048)
- CARSON DELLOSA Kind Vibes Kindness Counts Mini Bulletin Board Set (110528)
- CARSON DELLOSA Traditional Desk Tape 0-20 Number Line, Grade 108PK (4409)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- CARSON DELLOSA Punctuation Bulletin Board Set, Grade K-5 (110121)
- BARKER CREEK Learning Magnets® - Numbers & Math Signs, 30 Magnetic pieces/Package (1305)
- Carson Dellosa Bulletin Board & Classroom Decorations