Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
All About Time Bulletin Board Set, Grade 1-5
Mfr # 110473
Zoro # G7552258
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6-10 Years
- Includes 23 pieces
- Color Multi
- Recommended Grade Grade 1-5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 110473
- Zoro # G7552258
- UPC # 44222279899
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 6-10 Years |
Includes | 23 pieces |
Color | Multi |
Recommended Grade | Grade 1-5 |
Material | Paper |
Description
Make learning time concepts fun with the interactive 23-piece All About Time Bulletin Board. This year-round visual reference features a clock that students can manipulate for extra practice, labels for the classroom, and much more. Curriculum-based bulletin board sets are perfect for classrooms with limited display space. This set includes these pieces:
• 1 header (10.5" x 4")
• 1 clock (16.2" diameter)
• 1 hour hand (0.75" x 5.5")
• 1 minute hand (0.75" x 7.8")
• 1 large poster (17" x 23")
• 2 small posters (17" x 18")
• 16 clock labels (largest: 9.7" x 2", smallest 2.45" x 1.7")
Bulletin boards allow you to create a fun and inviting atmosphere while presenting essential standards-based content in a visually appealing way. Each set reinforces important skills and learning strategies and can be displayed for your students to reference all year long.
• 1 header (10.5" x 4")
• 1 clock (16.2" diameter)
• 1 hour hand (0.75" x 5.5")
• 1 minute hand (0.75" x 7.8")
• 1 large poster (17" x 23")
• 2 small posters (17" x 18")
• 16 clock labels (largest: 9.7" x 2", smallest 2.45" x 1.7")
Bulletin boards allow you to create a fun and inviting atmosphere while presenting essential standards-based content in a visually appealing way. Each set reinforces important skills and learning strategies and can be displayed for your students to reference all year long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Refill, Sheets, Busncard, 10Ct 10PK (CRD7860000)
- HP HP 206X, W2111X High-Yield Cyan Original LaserJet Toner Cartridge (W2111X)
- TRU-COLOR PAINT Matte Dark Redwood Air Brush Paint (TCP444)
- BSC PREFERRED 6 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (MD666)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- CARSON DELLOSA Complete Calendar and Weather Pocket Chart (158003)
- CARSON DELLOSA Ten Commandments Chart (114289)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- CARSON DELLOSA Calendar Bulletin Board Set, One World, 134 Pieces (110486)
- CARSON DELLOSA Punctuation Mini Posters, Set of 12 (106037)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- Carson Dellosa Bulletin Board & Classroom Decorations