Shop All Bulletin Board & Classroom Decorations
Carson Dellosa
Acorns and Pumpkins Scalloped Border, 39 Feet Per Pack, PK6
Mfr # 108223
Zoro # G4859419
product price: $22.75
/pk 6, $3.79/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Recommended Age 4-14 Years
- Includes 78 strips
- Recommended Grade Grade PK-8
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carson Dellosa
- MFR # 108223
- Zoro # G4859419
- UPC # 194629075744
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Card Stock |
Recommended Age | 4-14 Years |
Includes | 78 strips |
Recommended Grade | Grade PK-8 |
Color | Multi |
Description
Add a warm touch to your learning environment with the Acorns and Pumpkins scalloped border. This border features assorted acorns and pumpkins and is accented with a variety of autumn leaves for a festive design to celebrate the season! A simple solution for accenting classroom displays, bulletin boards, windows, and doors, scalloped borders provide an easy, affordable way to create a colorful classroom. Each pack features 13 strips that measure 3 feet x 2.25 inches for a total length of 39 feet. Use these borders individually or cut and layer them to create your own special style. Be sure to look for other coordinating products to create a cohesive classroom theme! Sold as 6 packs of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 31" x 16" x 9", Kraft, 10/Bundle (55VJ30)
- ZORO SELECT Wall File, 21-3/4 in. H, 9-1/2 in. W (45NG62)
- BROTHER Crtdg, Tape, Bk On We, 2 2PK (BRTTZE2312PK)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- CARSON DELLOSA World of Eric Carle Classroom Rules Chart (114302)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- CARSON DELLOSA Big Realistic Tree Bulletin Board Set (110007)
- CARSON DELLOSA Be More Descriptive Chartlets (114110)
- CARSON DELLOSA Punctuation Mini Posters, Set of 12 (106037)
- CARSON DELLOSA Mini Posters - Positive Character Traits Poster Set, 12 Pieces (106010)
- TEACHER CREATED RESOURCES Confetti 7 Pocket Chart, 28in x 28in (20327)
- Carson Dellosa Bulletin Board & Classroom Decorations