Shop All Blower Motors and Parts
Carrier
Wheel, 12" x 10", 1/2" Bore, CW
Mfr # LA22ZA118
Zoro # G0342577
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 324904702
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # LA22ZA118
- Zoro # G0342577
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Wheel, 12" x 10", 1/2" Bore, CW |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 324904702 |
Description
Wheel, 12 In. x 10 In., 1/2 In. Bore, CW, For Use With Mfr. Model Number 324904702, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Water Heater Interlock, Use With UC1 (WHKE)
- HONEYWELL Am101-Us-1Lf 3/4" Union Sweat (AM101-US-1)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-68NT-0N00S)
- CARRIER Motor, 460V, 1-Phase, 1 HP, 1650 rpm, CW (HC52EE460)
- CARRIER Motor, 1/6 HP, 1620 rpm, 208-230V, 39 Frame (HC37EE209)
- CARRIER Electric Heat Kit 11.5Kw460V (CRHEATER108A00)
- CARRIER Keypad (ACH-CP-B)
- CARRIER Contactor, 3 Pole, 24V, 40A (HN52PD024)
- CARRIER Flame Sensor Assembly (LH33WZ005)
- DAYTON Shaft (VTSYTS2211SHCWG)
- Carrier Blower Motors and Parts