Shop All Blower Motors and Parts
Carrier
Wheel, 11" x 10", 1/2" Bore, CW
Mfr # LA22ZA127
Zoro # G0342583
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 315AAV060110AAJA
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # LA22ZA127
- Zoro # G0342583
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Wheel, 11" x 10", 1/2" Bore, CW |
For Use With Mfr. Model Number | 315AAV060110AAJA |
Fits Brand | Carrier |
Description
Wheel, 11 In. x 10 In., 1/2 In. Bore, CW, For Use With Mfr. Model Number 315AAV060110AAJA, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Ceiling Bracket (VEWALLCBG)
- YELLOW JACKET Charging/Vacuum Hose, 120" L, Red (22710)
- MR. HEATER Comfort Collection 700 sq ft 20000 BTU Natural Gas/Propane Wall Heater (F299951)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- CARRIER C.I. Sheave 5/8" 3.75"Bore (P461-3505)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- CARRIER TXV, 2 tons, 3/8 x FLR (EA36YD121)
- CARRIER Solenoid Coil, Reversing Valve, 24V (15B0005N01)
- CARRIER Defrost Circuit Board (HK38EA023)
- CARRIER ECM Motor, 1/2 HP, 120-240V, 1050 rpm (58MV660006)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- Carrier Blower Motors and Parts