Shop All AC Refrigeration Parts
Carrier
Vsc 24,100VA, 120/208/240/480Vpr
Mfr # P201-4901
Zoro # G000906231
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # P201-4901
- Zoro # G000906231
- Country of Origin China
- Category AC Refrigeration Parts
Details
Item | Vsc 24,100VA,120/208/240/480Vpr |
Description
Vsc 24,100VA,120/208/240/480Vpr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- ROBERTSHAW 700-406 24V 3/4" X 3/4" Standing (700-406)
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct (1TDU6)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGE4)
- CARRIER 330539-753 Coupling Box Kit (330539-753)
- CARRIER Hk06Wc090 Pressure Switch (HK06WC090)
- CARRIER Programmable Thermostat (VST4900)
- CARRIER Crankcase Heater (HT32CH231)
- CARRIER 50Dk406230 Support (50DK406230)
- CARRIER Hk06Nb124 Pressure Switch (HK06NB124)
- YORK Switch, SPST, Manual Reset, 190 deg. F Open (S1-025-32655-000)
- Carrier AC Refrigeration Parts