Shop All AC Refrigeration Parts
Carrier
Transfromr, 120V, pri 24V, sec 40VA
Mfr # HT680056
Zoro # G300905255
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HT680056
- Zoro # G300905255
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Transfromr,120V,pri 24V,sec 40VA |
Description
Transfromr,120V,pri 24V,sec 40VA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- HONEYWELL Return Foot Mounted Actuator, 150 Lb (M7284Q1009/U)
- RUBBER-CAL "Air Ventilator White" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W183)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- CARRIER 50Dk406230 Support (50DK406230)
- CARRIER 06Ea660165 Crankcase Heater (06EA660165)
- CARRIER Spacer Grommet (P041-5102)
- CARRIER Hk06Nb124 Pressure Switch (HK06NB124)
- CARRIER Crankcase Heater (HT32CH231)
- CARRIER 330539-753 Coupling Box Kit (330539-753)
- NU-CALGON FLAREMATE, MINI-SPLIT SEAL (4177-05)
- Carrier AC Refrigeration Parts