Shop All Blower Motors and Parts
Carrier
Transformer, 75VA, 208-230V Primary
Mfr # HT01BD202
Zoro # G0342218
original price:
$143.99
11% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 48HCDA04-3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HT01BD202
- Zoro # G0342218
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Transformer, 75VA, 208-230V Primary, 24V sec. |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 48HCDA04-3A |
Description
Transformer, 75VA, 208-230V Primary, 24V sec., For Use With Mfr. Model Number 48HCDA04-3A, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FB20X25_4)
- OATEY Roof Vent Flashing, 4in. (11879)
- TACO Air Separator, 1 in., 150psi, Automatic (49-100T-2)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- CARRIER Control Board (HK42FZ061)
- CARRIER Blower Wheel (10351002)
- CARRIER Motor, 1/4 HP, 460V, 3-Phase, 1100 rpm (HC39GE480)
- CARRIER Circuit Board (HK42FZ027)
- CARRIER Motor, 230/460V, 3-Phase, 1725 rpm (HD58FR232)
- CARRIER Overload For Compressor (MRA121241-2026)
- CARRIER Oil Filter (S-4004UA)
- Carrier Blower Motors and Parts