Shop All Blower Motors and Parts
This Product is Discontinued
Carrier
Temp Thermistor Sensor (Discontinued)
Mfr # 30GB660002
Zoro # G2494689
This Product is Discontinued
Key Features
- Fits Brand Carrier
- Features Length: 5.7"; Width: 6.6"; Height: 1.2"
- Product Type Temp Thermistor Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # 30GB660002
- Zoro # G2494689
- UPC # N
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Temp Thermistor Sensor |
Fits Brand | Carrier |
Features | Length: 5.7"; Width: 6.6"; Height: 1.2" |
Product Type | Temp Thermistor Sensor |
Description
Thermister,Temperature Sensor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.