Shop All Fan Parts
Carrier
Programmable Thermostat, 7, 5, 2 or 1 Days
Mfr # 33CS2PP2S-03
Zoro # G407196860
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- For Use With HVAC system
- Overall Height 5 3/16 in
- Programming Capability 1 Day, 7 Day
- Thermostat Type Programmable Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 5 3/16 in |
Overall Width | 5 3/16 in |
Overall Depth | 1 5/16 in |
Details
Voltage | 24V AC |
For Use With | HVAC system |
Programming Capability | 1 Day, 7 Day |
Thermostat Type | Programmable Commercial |
Item | Programmable Thermostat, 7,5,2 or 1 Days |
Fits Brand | Carrier |
Operating Humidity Range | 0 to 95 % |
Dehumidification Control | Yes |
Contact Rating | 24 V AC |
Display Type | Backlit |
Features | Length: 5.75"; Width: 5.25"; Height: 3"; Color: Gray |
Frequency | 5/6 Hz |
Operating Temperature Range | 4 Degrees to 158 Degrees F |
Includes Batteries | No |
Temperature Control Range | -4 Degrees to +158 Degrees F |
Key Pad Lockout | Yes |
Backlit Screen | Yes |
Temperature Limiting | Yes |
Occupancy Sensor | Compatible with Occupancy Sensor |
Battery Backup | No |
Description
Programmable Thermostat, 7,5,2 or 1 Days, Display Type Backlit, Key Pad Lockout Yes, Dehumidification Control Yes, Temperature Limiting Yes, Battery Backup No, Voltage 24V AC, Mounting Location Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00145)
- DAYTON Thermostat, Unit Mounted, Relay (2YU95)
- SUPCO Compact Suction Line Dryer, 1-1/8", ODF (CSLD14S9)
- CARRIER Gasket Kit (320887-751)
- CARRIER Contactor, 115V, 40A, 3 Pole (HN53CD115)
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- CARRIER Blower Motor, 208/230/460V, 56Y (HD58FE651)
- MASTER Diffusion Cap (72-036-0210)
- Carrier Fan Parts