Shop All Blower Motors and Parts
Carrier
Pressure Switch, 3" WC, SPST
Mfr # HK06WC069
Zoro # G0341350
original price:
$65.95
5% off
new price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 310AAV024045ABJA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HK06WC069
- Zoro # G0341350
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Pressure Switch, 3" WC, SPST |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 310AAV024045ABJA |
Description
Pressure Switch, 3 In. WC, SPST, For Use With Mfr. Model Number 310AAV024045ABJA, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Filter, 20 In. W, 5 In. D, 20 In. H, PK4 (255649-103)
- ALL-FILTERS 14X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14251.11 6pk+)
- MODINE PARTS L165-40F High limit switch (3H0400780001)
- TRANE V-Belt Idler Pulley, 3/8" Bore (SHE6354)
- CARRIER Flame Retainer 14X6X3 (50DK501892)
- CARRIER Wall Sensor (HH51BX006)
- CARRIER Filter Media 2000 cfm (88NA2506MB01)
- CARRIER Heat Exchanger Cell (320723-751)
- CARRIER Hc30Cl460 Motor 1/16 Hp 460V (HC30CL460)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- IEC 18HP, 115V FAN COIL MOTOR (E020-70556330)
- Carrier Blower Motors and Parts