Shop All Fan Parts
Carrier
Pressure Switch 1.81 In.WC
Mfr # HK06NB124
Zoro # G5888617
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Length: 3.5"; Width: 4.5"; Height: 2.3"
- Includes Switch
- Fits Brand Carrier
- For Use With Mfr. Model Number CDV156B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Features | Length: 3.5"; Width: 4.5"; Height: 2.3" |
Item | Pressure Switch 1.81" WC |
Includes | Switch |
Fits Brand | Carrier |
For Use With Mfr. Model Number | CDV156B |
Description
Pressure Switch 1.81 In. WC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- GREENSEAM Round Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 6" L, 6 in H (GRR14P12PGA24)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- CANARM LTD Canarm® Variable Speed Switch Control For 4 Fans, Silver (FRMC5)
- CARRIER Inducer Assembly (48GS400649)
- CARRIER Motor, 230/460V, 3-Phase, 1 HP, 1140 rpm (HD52AK654)
- CARRIER Contactor, 75A, 120V Coil (HN53HF122)
- CARRIER Blower Wheel 4 In. (LA11AA005)
- CARRIER Four Fan Blade, 30" dia., 22 Deg., 5/8" CW (LA01EW032)
- CARRIER Inducer Motor, 460V (HC30GL460)
- DAYTON Replacement Grille (6379566)
- Carrier Fan Parts