Shop All OEM Replacement Motors
Carrier
Motor, Fits Carrier, 208-230V, 16 1/4 in L
Mfr # HD52AZ228
Zoro # G903457281
original price:
$1,113.99
9% off
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230v
- Fits Brand Carrier
- Type Replacement Motor
- Includes Motor
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carrier
- MFR # HD52AZ228
- Zoro # G903457281
- Country of Origin Viet Nam
- Category OEM Replacement Motors
Dimensions
Length | 16 1/4 in |
Details
Item | MOTOR |
Voltage | 208-230v |
Fits Brand | Carrier |
Type | Replacement Motor |
Includes | Motor |
Material | Metal |
Fan Accessory Color | Black |
Features | 208-230v 3 phase 1.25 Hp |
Description
MOTOR, For Use With Grainger Item Number Not Applicable, For Use With Mfr. Model Number Not Applicable, Fits Brand Carrier, Includes Motor, Type Replacement Motor, For Use With Not Applicable, Features 208-230v 3 phase 1.25 Hp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Filter Manual, Metal, 1/2" (F74G-4M-MB)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- DAYTON Radial Bearing, DBL Shield, 0.500 In. Bore, Max. RPM: 16, 000 RPM (1ZGE3)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (5VKZ6)
- CARRIER Fan Motor, For Condenser Unit (HD52AZ002)
- CARRIER Motor (HB33GQ231)
- CARRIER Motor, 17" L, 11" W, 208-230/460V, Black (HD52AZ001)
- CARRIER Motor (HC39GE468A)
- CARRIER Motor, 7" L, 6-3/4" W, 208-230V, Black (HC39GE238)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 1/5 HP, 115V (70021520)
- CENTURY Motor, 1/12 HP, OEM Replacement Brand: Coleman Replacement For: 326P120 (BL6409)
- Carrier OEM Replacement Motors