Shop All Blower Motors and Parts
This Product is Discontinued
Carrier
Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm (Discontinued)
Mfr # HC58FK231
Zoro # G2494777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 7 1/10 in
- Height 8 1/5 in
- Voltage 208/230VAC
- Phase 3
- Features Length: 13.1"; Width: 7.1"; Height: 8.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HC58FK231
- Zoro # G2494777
- UPC # N
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Width | 7 1/10 in |
Height | 8 1/5 in |
Length | 13 1/10 in |
Details
Item | Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm |
Voltage | 208/230VAC |
Phase | 3 |
Features | Length: 13.1"; Width: 7.1"; Height: 8.2" |
Fits Brand | Carrier |
Max. Amps | 11 A |
Product Type | Motor, 2.4 HP, 208/230V, 1 Phase, 1725 rpm |
Description
Mtr,2.4Hp 208/230V,1Ph 1725Rpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.