Carrier

Motor, 1/4 HP, 460V, 1100 rpm, CW


product price: $437.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number 48HG-T14A60BD
  • Fits Brand Carrier
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Motor, 1/4 HP, 460V, 1100 rpm, CW
For Use With Mfr. Model Number 48HG-T14A60BD
Fits Brand Carrier

Description

Motor, 1/4 HP, 460V, 1100 rpm, CW, For Use With Mfr. Model Number 48HG-T14A60BD, Fits Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.