Shop All Blower Motors and Parts
Carrier
Motor, 1/3 HP, 1075 rpm, 4 SPD, 115V, 5.6"
Mfr # HC41SE115
Zoro # G0339777
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 375A036040-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HC41SE115
- Zoro # G0339777
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Motor, 1/3 HP, 1075 rpm, 4 SPD, 115V, 5.6", 48Y |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 375A036040-A |
Description
Motor, 1/3 HP, 1075 rpm, 4 SPD, 115V, 5.6 In., 48Y, For Use With Mfr. Model Number 375A036040-A, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 14In Bld, Galvalume, 230/460V (AX14-1M)
- VALLEY TOOL Swivel Ball Joint, 1/4-20 x 5/16" (0804)
- FLEXIBLE TECHNOLOGIES M-Ke Thermaflex Flexible Hvac Duct - 5 Inch Diameter R6.0 (0558-0500-0001-10)
- EATON CUTLER-HAMMER Contactor, 120V 18A 3P W/ Aux (AN16BN0AC)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- CARRIER Motor, 115/208-230/277V, 1-Phase, 1/2 HP (HC43CE600)
- CARRIER Motor, 1 HP, 208-230V, 1-Phase, 1725 rpm, 56Y (HC54FK230)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase (HC39GE208)
- CARRIER Motor, 1/2 HP, 460V, 1075 rpm, 48 Frame (HC43VL460)
- CARRIER Relay Circuit Board (HN67ZZ001)
- LENNOX Blower Bearing, Le87306 (87306)
- Carrier Blower Motors and Parts