Carrier

Motor, 1/3 HP, 1075 rpm, 115V


original price: $388.24
9% off
new price: $351.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 115VAC
  • Phase 1
  • Features Length: 5.7"; Width: 5.7"; Height: 9.5"
  • Fits Brand Carrier
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Voltage 115VAC
Phase 1
Item Motor, 1/3 HP, 1075 rpm, 115V
Features Length: 5.7"; Width: 5.7"; Height: 9.5"
Fits Brand Carrier

Description

Motor, 1/3 HP, 1075 rpm, 115V, Fits Brand Carrier

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.