Shop All Fan Parts
Carrier
Motor, 1/2 HP, 200-230/460V, 1075 rpm
Mfr # HC44VL852
Zoro # G2494935
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 200-230/460VAC
- Phase 3
- Features Length: 3.5"; Width: 2.5"; Height: 3"
- Fits Brand Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 200-230/460VAC |
Item | Motor, 1/2 HP, 200-230/460V, 1075 rpm |
Phase | 3 |
Features | Length: 3.5"; Width: 2.5"; Height: 3" |
Fits Brand | Carrier |
Description
Motor, 1/2 HP, 200-230/460V, 1075 rpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 8X12X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 75 X 115 X 075 MADE IN THE USA FIL (WY-0R3C-6)
- MAXX AIR HVWM 18 Wall-Mount Fan, 3-Speed, 1350 cfm Low, 1400 cfm Medium, 1450 cfm High, 120 V, Black/Mill (HVWM 18)
- TOUGH GUY Fiberglass Rods, 3/8 NPT, Dia 1/2, Length72 (3EDA8)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- CARRIER Inducer Assembly (48GS400649)
- CARRIER Motor, 208/230/460V, 1HP, 1140 rpm (HD52GE650)
- CARRIER Inducer Assembly, 460V (50DK406816)
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- CARRIER Flame Sensor (LH680013)
- CARRIER Inducer Motor Assembly (50DK406815)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- Carrier Fan Parts