Shop All Blower Motors and Parts
Carrier
Motor, 1/16 HP, 208-230V, 3450 rpm
Mfr # HC30GB232
Zoro # G0338919
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Carrier
- For Use With Mfr. Model Number 48HCDA04-3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carrier
- MFR # HC30GB232
- Zoro # G0338919
- Country of Origin Mexico
- Category Blower Motors and Parts
Details
Item | Motor, 1/16 HP, 208-230V, 3450 rpm |
Fits Brand | Carrier |
For Use With Mfr. Model Number | 48HCDA04-3A |
Description
Motor, 1/16 HP, 208-230V, 3450 rpm, For Use With Mfr. Model Number 48HCDA04-3A, Fits Brand Carrier
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Adjustable Crankarm Bag Assembly (221455A)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (21985)
- HESSAIRE Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V (24SF6V240C)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP20-03)
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- CARRIER Wiring Harness (305764-701)
- CARRIER Transformer, 460V Primary, 24V sec. (HT01BD702)
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- CARRIER Motor, 1/8 HP, 208-230V, 1090 rpm, 3 SPD (14B0001N01)
- CARRIER Inducer Motor (HC30GL120)
- CARRIER Motor, 208-230/460V, 3-Phase, 850 rpm (HD56AE460)
- Carrier Blower Motors and Parts